Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Ceramic, 2" dia
Mfr # 66261043384
Zoro # G708656223
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261043384
- Zoro # G708656223
- UPC # 662610433847
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grit | 120 |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Blaze R980P |
Backing Material | Polyester |
Abrasive Grit | 120 / P120 |
Color | Blaze |
Backing Weight | 3-Ply |
Coating Coverage | Closed |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Abrasive Grade | Medium |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Quick-Change System | TS |
Backing Material Weight | Y |
Backing Material & Wt | 3-Ply Wt Polyester |
Backing Material Type | Cloth |
Disc Grit | 120 |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 3-Ply, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TS, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALI GATOR 3X24 AO BELT 40, 5PK (3158)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100076951)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136210)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 150G, TS, PK50 (66261137347)
- NORTON ABRASIVES Quick Change Disc, 4 In. Dia. (66623303921)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/8inWxTR (66261093556)
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc (66261009191)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (66261121054)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TR (66623335430)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 240G, TR, PK100 (66261121028)
- Norton Abrasives Quick Change Discs