Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Ceramic, 2" dia
Mfr # 66261043383
Zoro # G108656212
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261043383
- Zoro # G108656212
- UPC # 662610433830
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grit | 100 |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Blaze R980P |
Backing Material | Polyester |
Backing Weight | 3-Ply |
Maximum Operating Speed | 30,000 RPM |
Abrasive Grit | 120 / P120 |
Color | Blaze |
Abrasive Grade | Medium |
Coating Coverage | Closed |
Quick Change System | TR |
Backing Material & Wt | 3-Ply Wt Polyester |
Backing Material Weight | Y |
Disc Grit | 100 |
Quick-Change System | TR |
Backing Material Type | Cloth |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 3-Ply, Coating Coverage Closed, Grade Medium, Grit 100, Overall Diameter 2 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO M-32-L Screw Lock Type Wheel Adapter with Shank (M-32-L)
- REX CUT Max Flex Grinding Disc 7 X 7/8 T27 Max Flex A36 (891100)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45475)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Med (7446)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/4inWxTR (66254428238)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP (66261010448)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK50 (66261121038)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (66261138637)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043384)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 36 Grit (31662-04)
- Norton Abrasives Quick Change Discs