Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Ceramic, 2" dia
Mfr # 66261043382
Zoro # G208656198
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261043382
- Zoro # G208656198
- UPC # 662610433823
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grit | 100 |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Blaze R980P |
Backing Material | Polyester |
Quick Change System | TS |
Backing Weight | 3-Ply |
Abrasive Grade | Medium |
Coating Coverage | Closed |
Abrasive Grit | 120 / P120 |
Color | Blaze |
Maximum Operating Speed | 30,000 RPM |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Backing Material & Wt | 3-Ply Wt Polyester |
Backing Material Type | Cloth |
Disc Grit | 100 |
Backing Material Weight | Y |
Quick-Change System | TS |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 3-Ply, Coating Coverage Closed, Grade Medium, Grit 100, Overall Diameter 2 in, Quick Change System TS, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P180 gr (14C118)
- ZORO SELECT Wire Wheel Brush, Crimped, Stainless Steel (66252839048)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- NORTON ABRASIVES Mounted Flap Wheel, 3/8x1-1/2x1/8, 80 Grit (66261194395)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 80G, TS, PK100 (66261138085)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TS, PK50 (66261138185)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TS, PK50 (66261138206)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TS, PK25 (66261162333)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 60 Grit, TS (66261126559)
- Norton Abrasives Quick Change Discs