Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, CerAlO, 60 Grit, 7 in
Mfr # 66254468384
Zoro # G5387724
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System Speed-Lok Fastener
- Grit 60
- Grade Coarse
- Abrasive Material Premium Ceramic Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254468384
- Zoro # G5387724
- UPC # 662544683844
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 7" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 7 in x 7/8 in |
Overall Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in GL Quick-Change |
Connection Size & Type | 7/8 in GL |
Connector Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 60, Overall Diameter 7 in, Series Blaze AVOS F980, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH NAMPOWER ADD801880 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 80 Grit (ADD801880)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L863)
- GESSWEIN Double-Ended Brush (114-5310)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TR (66261055105)
- NORTON ABRASIVES Quick Change Dsc 2x1/4 (66254497067)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 220, TR (66261091459)
- NORTON ABRASIVES SMOOTH DISC 5"" MED 100G (07660768353)
- NORTON ABRASIVES Quick Change Disc, 80 Grit, 2in, PK100 (66623319004)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 50, TS (66623335413)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 240G, TR, PK100 (66261121028)
- Norton Abrasives Quick Change Discs