Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, CerAlO, 36 Grit, 7 in
Mfr # 66254468382
Zoro # G5387706
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System Speed-Lok Fastener
- Grit 36
- Grade Extra Coarse
- Abrasive Material Premium Ceramic Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254468382
- Zoro # G5387706
- UPC # 662544683820
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 7" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 7 in x 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in GL Quick-Change |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in GL |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 36, Overall Diameter 7 in, Series Blaze AVOS F980, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Orange, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 120 Grit (40305)
- HHIP 6 X .045 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-6045)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61754)
- WEILER 4" Stem-Mounted Knot Wire Wheel .014" Stainless Steel Fill 1/4" Stem (17691)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66261047579)
- NORTON ABRASIVES Quick Change Disc, AlO, 1-1/2, 36G, TR, PK100 (66261121009)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2in, 60G, TS, PK100 (66261138120)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TS, PK50 (66261138205)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TR (66623335437)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 36 (A016011)
- Norton Abrasives Quick Change Discs