Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 66261009189
Zoro # G308636953
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Rapid Prep
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261009189
- Zoro # G308636953
- UPC # 662610091894
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Rapid Prep |
Backing Material | Polyester |
Backing Weight | Y |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Overall Diameter 2 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P460)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721590)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 220, TR (66261091460)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623325038)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TS, PK25 (66261162319)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 80G, TS, PK100 (66261138085)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043420)
- 3M Screen Cloth Disc Hand Pad 99736, 6inx1 (99736)
- Norton Abrasives Quick Change Discs