Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 66254497070
Zoro # G208656235
Sold in multiples of 25 for $112.25
$112.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Vortex Rapid Blend
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66254497070
- Zoro # G208656235
- UPC # 662544970708
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Vortex Rapid Blend |
Backing Material | Cloth |
Maximum Operating Speed | 12,100 RPM |
Quick Change System | TS |
Quick-Change System | TS |
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Grade Medium, Overall Diameter 2 in, Quick Change System TS, Series Vortex Rapid Blend, Maximum Operating Speed 12,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- PEARL Premium DC Grinding Wheel For Aluminum 7 x 1/4 x 5/8-11 AL24M T-27 (DA7020H)
- DYNABRADE Vacuum, Disc Pad, 8" dia. (56237)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66254475215)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TS (66261017818)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 40G, TS, PK100 (66261138165)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 100G, TR, PK100 (66261121024)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK50 (66261121036)
- SHARK INDUSTRIES STRIPPING DISCS 2" EXTRA COARSE 5/PK (SI16202)
- Norton Abrasives Quick Change Discs