Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, AlO, 3in, 50G, TR, PK50
Mfr # 66261121032
Zoro # G2527305
product price: $65.99
/pk 50, $1.32/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261121032
- Zoro # G2527305
- UPC # 662611210324
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series R228, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- SCOTCH-BRITE SandingHandPad, Alum. Oxide, Medium, PK40 (7000000715)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1/2, AO, 60G, PK5 (66252835784)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 (66261138190)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043384)
- NORTON ABRASIVES Cloth Quick-Change Disc 3IN 60 Grit (62332)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 100G, TR, PK100 (66261121024)
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31656W)
- Norton Abrasives Quick Change Discs