Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, AlO, 3in, 36G, TR, PK50
Mfr # 66261121030
Zoro # G3409025
product price: $63.55
/pk 50, $1.27/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261121030
- Zoro # G3409025
- UPC # 662611210300
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series R228, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Taper Radius, 5/16, 1/4 Shank (310-002185)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 80 Grit (45754)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136179)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- NORTON ABRASIVES Quick Change Disc, 2in Dia, Ceramc Alumina (66261043386)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 150, TR (66623340053)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TR (66623335326)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK100 (66261121019)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TR, PK25 (66261162330)
- SCOTCH-BRITE 4.5" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303104)
- Norton Abrasives Quick Change Discs