Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, AlO, 2in, 80G, TR, PK100
Mfr # 66261121023
Zoro # G3226465
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 80
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261121023
- Zoro # G3226465
- UPC # 662611210232
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series R228, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- NORTON CLIPPER WIRE WHEEL BRSH BRASS 8 in. (70184609162)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft. L, 400G, Brwn (66261126279)
- NORTON ABRASIVES Fiber Disc, 4x1/4in, XCrs, SC (66261008008)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 150, TR (66623340044)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS (66261129722)
- NORTON ABRASIVES Quick Change Disc, 3 in. dia., PK50 (66623319029)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 60G, PK100 (66261138621)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, GL, PK25 (7000119163)
- Norton Abrasives Quick Change Discs