Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 80 Grit, PK100
Mfr # 66623318976
Zoro # G2003340
product price: $57.69
/pk 100, $0.58/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TS (Type II)
- Grit 80
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623318976
- Zoro # G2003340
- UPC # 666233189761
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P80, Overall Diameter 1 1/2 in, Quick Change System TS, Series R766, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .006" Steel Fill (10044)
- DEDECO SUNBURST 2'' TC 6-PLY BLUE 400 GRIT (A/O) 1/UNIT (1314)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399001)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940197)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 50G, TS (66261129720)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK100 (66261121025)
- NORTON ABRASIVES Quick Change Disc, AlO, 5in, Crs, TP (66623374818)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043382)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2,120G, F, TS, PK100 (66261138105)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TR (66261016373)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- Norton Abrasives Quick Change Discs