Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 3/4 In D, Grit 80, TR
Mfr # 66623340032
Zoro # G5163252
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3/4"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623340032
- Zoro # G5163252
- UPC # 666233400323
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3/4" |
Disc Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 3/4 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wheel Brush, Narrow Face, 6 in Brush dia, 3/4 in Face W, 1/2 to 5/8 in Arbor Hole, Crimped Filament/ (01705)
- CASE 00 Knife Sharpener, Arkansas Stone Abrasive (902)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- CLE-LINE Carbide Bur, 1852 SL-1 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17564)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (66261138673)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TS, PK25 (66261162327)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66623335422)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043383)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25 (66261138674)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- 3M CUBITRON Quick Change Disc, Orange, 2 in. Dia, PK50 (7010361116)
- Norton Abrasives Quick Change Discs