Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 3/4 In D, Grit 50, TR
Mfr # 66623340021
Zoro # G5190577
product price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3/4"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623340021
- Zoro # G5190577
- UPC # 666233400217
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3/4" |
Disc Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 3/4 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 60G, TR, PK25 (66261162332)
- CONTINENTAL ABRASIVES 5" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-50DPN120)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71106)
- NORTON ABRASIVES Quick Change Disc, Coarse, 36 Grit, PK50 (66623319027)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043383)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 24 Grit, 7 in (66254468381)
- NORTON ABRASIVES Quick Change Disc, 3 In. Dia. (66261096557)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR (66623340064)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- Norton Abrasives Quick Change Discs