Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 3 in. dia., PK50
Mfr # 66623319029
Zoro # G2003185
product price: $61.49
/pk 50, $1.23/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623319029
- Zoro # G2003185
- UPC # 666233190293
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P50, Overall Diameter 3 in, Quick Change System TR, Series R766, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 7/8, PK10 (71-10824AFK)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850561)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2in, 60G, TS, PK100 (66261138120)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TS, PK25 (66261162321)
- NORTON ABRASIVES 2" dia 60 Coarse Grit Quick Change Cloth Disc, PK25 (66261138634)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 240G, TS, PK50 (66261138172)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, PK100 (66623319003)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/4inWxTR (66254428238)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TS, PK50 (66261138185)
- Norton Abrasives Quick Change Discs