Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 3 In D, Grit 40, TR
Mfr # 66261016994
Zoro # G5165614
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit 40
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261016994
- Zoro # G5165614
- UPC # 662610169944
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 3 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 20,000 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P220, PK4 (7000119546)
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- SHAVIV Deburring Replacement Blade, F 30 (151-29051)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 3" dia. (66261170286)
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia, Grit 120 (66261132716)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TS, PK25 (66261162329)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623340077)
- NORTON ABRASIVES Quick Change Disc, 3in.Dia., Coarse, Fiber (66261058708)
- CONTINENTAL ABRASIVES 2" 80 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2080)
- Norton Abrasives Quick Change Discs