Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 3 In D, Grit 120, TS
Mfr # 66623340082
Zoro # G5163471
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS (Type II)
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623340082
- Zoro # G5163471
- UPC # 666233400828
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 3 in, Quick Change System TS, Series Rapid Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Mounted Grinding Wheel, 2 in x 1/2 in (60053)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 60 Grit (07J426)
- 3M Flap Disc, Extra Coarse, 36 Grit, Type 29 (7010308899)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043420)
- NORTON ABRASIVES 2" dia. Medium Grit Non Woven Quick Change Disc (66261009190)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TS (66623340026)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK100 (66261121019)
- NORTON ABRASIVES Quick Change Disc, SC, 2in, XCrs, TR (66261013402)
- NORTON ABRASIVES Quick Change Disc, Fine, 2 in., PK50 (66623325033)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK25 (11-31666)
- Norton Abrasives Quick Change Discs