Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In. Dia.
Mfr # 66623303912
Zoro # G4415424
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grade Extra Coarse
- Abrasive Material Ceramic Alumina
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623303912
- Zoro # G4415424
- UPC # 666233039127
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grade | Extra Coarse |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Bear-Tex Blaze Rapid Strip |
Backing Material | Nylon |
Style | Roll-On/Roll-Off |
Color | Orange |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Max. RPM | 15,500 RPM |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Extra Coarse |
Maximum Operating Speed | 30,000 RPM |
Resistance Properties | Smear |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series Blaze Rapid Strip, Maximum Operating Speed 30,000 RPM, Resistance Properties Smear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING B464, 8" Diameter Knotted Wheel Brush, .016 Carbon Steel, 1" Arbor Hole With Keyway (B464)
- UNITED ABRASIVES/SAIT SAIT 23453 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23453)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136190)
- MAKITA Wire Brush Wheel, 9741 (794382-7)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66623335411)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TR, PK25 (66261138675)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66623335422)
- NORTON ABRASIVES Quick Change Disc, AlO, 1-1/2, 36G, TR, PK100 (66261121009)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- Norton Abrasives Quick Change Discs