Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In D, Grit 80, TS
Mfr # 66623335426
Zoro # G5188565
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623335426
- Zoro # G5188565
- UPC # 666233354268
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 2 in, Quick Change System TS, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Window (411410)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (66261121054)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TR, PK25 (66261138675)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK50 (66261121035)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TS, PK25 (66261138661)
- NORTON ABRASIVES Surface-Conditioning Disc, 2 in Dia, TR (66261170285)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP (66261010448)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000045233)
- Norton Abrasives Quick Change Discs