Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In D, Grit 50, TS
Mfr # 66623335413
Zoro # G5164275
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623335413
- Zoro # G5164275
- UPC # 666233354138
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TS, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 180AO, 1/4" Stem (54501)
- MIRKA PSA Disc, 5", P150, PK100 (23-332-150)
- CGW ABRASIVES CutOff Whl, 3x1/16x3/8, T1, ZA36-R-BF (36174)
- HHIP 5 X 1-3/4 X 1-1/4" D11A2 Flaring Cup CBN Wheel (2405-5276)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 2 (66254427834)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427848)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TS (66261017818)
- SCOTCH-BRITE 4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303088)
- Norton Abrasives Quick Change Discs