Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In D, Grit 50, TR
Mfr # 66623335414
Zoro # G5164284
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623335414
- Zoro # G5164284
- UPC # 666233354145
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Inverted Cone, 1/4, 1/4 Shank (310-001227)
- WEILER 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58215)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727560)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043382)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 40G, TS, PK100 (66261138165)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 240G, TS, PK100 (66261138137)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043421)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 7in, 50 Grit, TS (66261137456)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- Norton Abrasives Quick Change Discs