Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In D, Grit 40, TR
Mfr # 66623335326
Zoro # G5188513
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 40
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623335326
- Zoro # G5188513
- UPC # 666233353261
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 2 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Quick Change Disc, 1-1/2in Dia, 100, PK100 (522307)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88991)
- WEILER 6" Wide Face Crimped , .014" Stainless Steel Fill, 2" Arbor Hole (3520)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, 4-1/2"Dia. (06B454)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 100G, TR, PK100 (66261121024)
- NORTON ABRASIVES Quick Change Disc, Coarse, 36 Grit, PK50 (66623319027)
- NORTON ABRASIVES Quick Change Disc, 3 In. Dia. (66261096557)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TR (66261016373)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 3" dia. (66261170286)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 120G, TR, PK25 (11-319148)
- Norton Abrasives Quick Change Discs