Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In D, Grit 40, TR
Mfr # 66261016373
Zoro # G5163514
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 40
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261016373
- Zoro # G5163514
- UPC # 662610163737
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 40 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Bear-Tex Rapid Prep |
Backing Material | Polyester; Nylon |
Style | Roll-On/Roll-Off |
Color | Black |
Abrasive Grit | 40 |
Max. RPM | 30,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Disc Backing Material | Paper |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 3 |
Backing Weight | B |
Attachment Type | Roll-On/Off |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 2 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- ARC ABRASIVES Belt Sc Poly 4 X 24 40, Coated, 4" W, 24" L, 40 Grit, Silicon Carbide, Black (72710)
- SURTEK 1200 Grit Wet Sandpaper (LAG1200)
- NORTON ABRASIVES Quick Change Disc, Medium, 3 in., PK50 (66623319031)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 240G, TS, PK100 (66261138137)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 7in, 50 Grit, TS (66261137456)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TR, PK25 (66261162330)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TS, PK50 (66261138180)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, XCrs, TR (59321CM)
- Norton Abrasives Quick Change Discs