Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In D, Grit 220, TR
Mfr # 66261091459
Zoro # G5163444
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 220
- Grade Super Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261091459
- Zoro # G5163444
- UPC # 662610914599
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Grade Super Fine, Grit 220, Overall Diameter 2 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 20,000 RPM, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X M10x1.25 (13F300)
- DEDECO WHEEL MANDREL 1/4'' X 1/4'' 1/UNIT (0264)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 240G, TS, PK50 (66261138172)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (66261138671)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 50, TR (66623335414)
- NORTON ABRASIVES Quick Change Disc, 3/4 In D, Grit 50, TR (66623340021)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, PK100 (66623319003)
- NORTON ABRASIVES Sanding Disc, CerAlO, 36 Grit, 4-1/2 in. (66254468390)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TR (59341CM)
- Norton Abrasives Quick Change Discs