Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In D, Grit 120, TS
Mfr # 66623325034
Zoro # G5164293
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS (Type II)
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623325034
- Zoro # G5164293
- UPC # 666233250348
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 2 in, Quick Change System TS, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Heat, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728682)
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61708)
- ARC ABRASIVES 4-1/2" x 7/8" Performance Coated Zirconia Alumina Resin Fiber Disc, 36 Grit (37203W)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS (66261129722)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- NORTON ABRASIVES Quick Change Disc, Coarse, 36 Grit, PK50 (66623319027)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS (66623335429)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 150G, TR, PK100 (66261121026)
- NORTON ABRASIVES Quick-Change Disc, 2" dia, 22,000 RPM (66261014897)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- Norton Abrasives Quick Change Discs