Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2 In D, Grit 120, TR
Mfr # 66623325035
Zoro # G5164205
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623325035
- Zoro # G5164205
- UPC # 666233250355
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 150, Overall Diameter 2 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT PSA Disc736xPK25 (35109)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, SC, 60G, Med, Grn (66253364206)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P320 Grit (9A-570-320)
- DEDECO SUNBURST 3" TC DISCS WHITE 120 GRIT (A/O) 12/BX (1322)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 150, TR (66623335433)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 60G, TS, PK100 (66261138090)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 120G, TS, PK100 (66261138075)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- SCOTCH-BRITE Quick Change Disc, 2in, Medium (61500313392)
- Norton Abrasives Quick Change Discs