Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, 2" dia, 22,000 RPM
Mfr # 66261017306
Zoro # G608656200
product price: $4.99
/ea
Sold in multiples of 60 for $299.40
$299.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
- Series Rapid Blend NEX
- Maximum Operating Speed 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261017306
- Zoro # G608656200
- UPC # 662610173064
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Connection Size & Type | TR Quick-Change |
Connector Type - Size - QC | Quick Change - TR |
Wheel Diameter x Face Width | 2 in Dia |
Details
Item | Quick-Change Disc |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Series | Rapid Blend NEX |
Maximum Operating Speed | 22,000 RPM |
Quick Change System | TR |
Density Rating | Soft (3) |
Connector Type | Quick Change |
Connection Type | TR Quick-Change |
Wheel Density | Soft |
Description
Quick-Change Disc, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series Rapid Blend NEX, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Diamond Floor Brush, Orange Bristle, PK2 (3000-20)
- NORTON ABRASIVES Sanding Sheet, 600 Grit, T461 Series, PK50 (66261130334)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34217)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (239263)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 40G, TR, PK100 (66261121020)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 220, TR (66261091459)
- NORTON ABRASIVES Quick Change Disc, SC, 2in, XCrs, TR (66261013402)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595463)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- Norton Abrasives Quick Change Discs