Shop All Quick Change Discs
Norton Abrasives
Quick-Change Disc, 2" dia, 22,000 RPM
Mfr # 66261014897
Zoro # G206005455
product price: $5.29
/ea
Sold in multiples of 60 for $317.40
$317.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Rapid Blend NEX
- Maximum Operating Speed 22,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261014897
- Zoro # G206005455
- UPC # 662610148970
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Connection Size & Type | TR Quick-Change |
Connector Type - Size - QC | Quick Change - TR |
Wheel Diameter x Face Width | 2 in Dia |
Details
Item | Quick-Change Disc |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Rapid Blend NEX |
Maximum Operating Speed | 22,000 RPM |
Quick Change System | TR |
Density Rating | Soft (2) |
Connector Type | Quick Change |
Wheel Density | Soft |
Connection Type | TR Quick-Change |
Description
Quick-Change Disc, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series Rapid Blend NEX, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463685615)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843784)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/8 x 2in, 60G (61463624385)
- MIRKA Sanding Belt, 4" W, 24" L, 60 Grit, Hiolit X (57-4-24-060T)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (66261138673)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TS, PK25 (66261138662)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (66261138671)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TS, PK100 (66261138160)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TS, PK25 (66261138661)
- NORTON ABRASIVES Quick Change Disc, 3/4 In D, Grit 80, TR (66623340032)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- Norton Abrasives Quick Change Discs