Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 2", 60 Grit, PK100
Mfr # 08834165254
Zoro # G701283693
product price: $93.99
/pk 100, $0.94/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Grade CRS
- Abrasive Material Silicon Carbide
- Abrasive Type Silicon Carbide
- Series Norton Merit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 08834165254
- Zoro # G701283693
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc,2",60 Grit,PK100 |
Grit | 60 |
Grade | CRS |
Abrasive Material | Silicon Carbide |
Abrasive Type | Silicon Carbide |
Series | Norton Merit |
Backing Material | Cotton |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Cotton |
Disc Attachment Type | Type 2 |
Disc Attachment System | Quick-Change SL2 |
Color | Black |
Backing Material & Wt | Cotton |
Abrasive Type - Grade - Grit | 60 / P60 |
Disc Grit | 60 |
Backing Material Type | Cloth |
Description
Quick Change Disc,2 In.,60 Grit,PK100, Abrasive Material Silicon Carbide, Backing Material Cotton, Grade CRS, Grit 60, Overall Diameter 2 in, Series Norton Merit, Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78106 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78106)
- DYNABRADE Sanding Star, 4" dia., 180G, AO, Spindle-Mt (93169)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- DYNABRADE FlapWhl, 2"DX1", AO, 40G, w1/4", Shft (78314)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 50, TR (66623335414)
- NORTON ABRASIVES Quick Change Disc, Medium, 3 in., PK50 (66623319031)
- NORTON ABRASIVES Sanding Disc, CerAlO, 36 Grit, 4-1/2 in. (66254468390)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623340074)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497068)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- Norton Abrasives Quick Change Discs