Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 1 In D, Grit 40, TR
Mfr # 66623325004
Zoro # G5164047
original price:
$1.05
5% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR (Type III)
- Grit 40
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623325004
- Zoro # G5164047
- UPC # 666233250041
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Grade Extra Coarse, Grit 40, Overall Diameter 1 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BMF3008 Mandrel Mounted Flare Brush. 3" Diameter, .008CS, .812" Trim, .250" Shank Diameter (BMF3008)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TR, PK25 (66261162330)
- CLESCO SD-020048-04NL Standard Nut Lock Sanding Drum with Shank (SD-020048-04NL)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595493)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 60G, TS (66261129721)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/4inWxTR (66254428238)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 50, TS (66623335413)
- NORTON ABRASIVES Amplex Flexible Diamond Abrasive Disc, 2 (66260311781)
- NORTON ABRASIVES 2" dia 24 Extra Coarse Grit Quick Change Cloth Disc, PK25 (66261138638)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- Norton Abrasives Quick Change Discs