Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 1 In D, Grit 150, TR
Mfr # 66623325047
Zoro # G5164117
original price:
$0.99
6% off
new price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR (Type III)
- Grit 150
- Grade Very Fine
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623325047
- Zoro # G5164117
- UPC # 666233250478
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Grade Very Fine, Grit 150, Overall Diameter 1 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x72", PK10, Coated, 1-1/2" W, 72" L, 36 Grit, Very Coarse, KK711X (1125)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 60G (61463624375)
- NORTON ABRASIVES Fiber Disc, 2in dia.Medium, TR, PK160 (66261014792)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 100G, TR, PK100 (66261121024)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (66261138671)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TR, PK25 (66261162334)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (66261121049)
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 2" dia (66254497070)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 80G, TR, PK25 (66261162324)
- Norton Abrasives Quick Change Discs