Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 1 In D, Grit 120, TR
Mfr # 66623340064
Zoro # G5163374
product price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR (Type III)
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623340064
- Zoro # G5163374
- UPC # 666233400644
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Fine, Grit 120, Overall Diameter 1 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Tube End Fitting Brush, 3/8" (0007525200)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4550607)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839040)
- MARCO 3/4" ID Brass Abrasive Blast Hose Coupling (10QBR1)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS (66623335429)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427848)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 150, TR (66623340044)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 36G, PK100 (66261138624)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK50 (66261121038)
- NORTON ABRASIVES Quick Change Dsc 2x1/4 (66254497067)
- 3M CUBITRON Quick Change Disc, Coated, 5" dia. (7010326434)
- Norton Abrasives Quick Change Discs