Shop All Quick Change Discs
Norton Abrasives
Quick Change Disc, 1 In D, Grit 120, TR
Mfr # 66623325029
Zoro # G5164074
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR (Type III)
- Grit 120
- Grade Fine
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623325029
- Zoro # G5164074
- UPC # 666233250294
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Grade Fine, Grit 120, Overall Diameter 1 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P100G, AlO (66261131480)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50 (78072775361)
- MARCO Coupling Lock Pins 25/Pkg (1018002)
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TS (66261017819)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK100 (66261121019)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (66261138637)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 60 Grit, 7 in (66254468384)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TS, PK25 (66261138633)
- 3M Quick Change Disc, AlO, 2in, 80G, TR, PK50 (7000000381)
- Norton Abrasives Quick Change Discs