Shop All Quick Change Discs
Norton Abrasives
Quick-Change Cloth Disc, Coarse, Dia. 3
Mfr # 66254427848
Zoro # G310901797
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series RazorStar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254427848
- Zoro # G310901797
- UPC # 662544278484
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quick-Change Cloth Disc |
Grit | 36 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | RazorStar |
Backing Material | Cloth |
Backing Weight | Y |
Maximum Operating Speed | 20,000 RPM |
Coating Coverage | Closed |
Quick Change System | TR |
Description
Quick-Change Cloth Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series RazorStar, Maximum Operating Speed 20,000 RPM, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 13, 000 RPM (66254442952)
- DYNABRADE Dynabug, Disc Pad, 3-2/3"X 7" (57851)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 120, TR (66623340058)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 7in, 50 Grit, TS (66261137456)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK50 (66261121034)
- NORTON ABRASIVES Non-Woven Disc, 2in dia.x1/4inWxTR (66254433510)
- NORTON ABRASIVES Cloth Quick-Change Disc 3IN 60 Grit (62332)
- NORTON ABRASIVES Quick Change Disc, 40 Grit, 2 in., PK100 (66623319000)
- MERIT Quick Change Disc, 2In, Very Fine (66623340049)
- Norton Abrasives Quick Change Discs