Shop All Quick Change Discs
Norton Abrasives
Quick-Change Cloth Disc, Coarse, Dia. 3
Mfr # 66254427833
Zoro # G710901724
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series RazorStar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254427833
- Zoro # G710901724
- UPC # 662544278330
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quick-Change Cloth Disc |
Grit | 36 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | RazorStar |
Backing Material | Cloth |
Backing Weight | Y |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TS |
Coating Coverage | Closed |
Description
Quick-Change Cloth Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TS, Series RazorStar, Maximum Operating Speed 20,000 RPM, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 5/8"" X 35"" (5L350A)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 180, 3/8" W, 13" L, Aluminum Oxide, 180 Grit, AO/X GP (7005810)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080522)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, PK100 (66623319003)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623340074)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66254482331)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (66261121049)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (66261121054)
- 3M Quick Change Disc, AlO, 3in, 240G, TR, PK50 (7000045106)
- Norton Abrasives Quick Change Discs