Shop All Quick Change Discs
Norton Abrasives
Quick-Change Cloth Disc, Coarse, Dia. 2
Mfr # 66254427834
Zoro # G910901722
product price: $2.59
/ea
Sold in multiples of 25 for $64.75
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series RazorStar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254427834
- Zoro # G910901722
- UPC # 662544278347
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Cloth Disc |
Grit | 36 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | RazorStar |
Backing Material | Cloth |
Backing Weight | Y |
Quick Change System | TR |
Coating Coverage | Closed |
Maximum Operating Speed | 30,000 RPM |
Description
Quick-Change Cloth Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series RazorStar, Maximum Operating Speed 30,000 RPM, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Cushion Sewn Buffng Wheel, 8" dia. x 1/2" (7000245)
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66254429365)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- NORTON ABRASIVES Quick Change Disc, Fine, 2 in., PK50 (66623325033)
- NORTON ABRASIVES 2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 36 GRIT R228 AO, 100PK (66261121019)
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK50 (66254498593)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (66261138637)
- NORTON ABRASIVES Non-Woven Disc, 3in dia.x1/4inWxTR (66254428238)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 150, TR (66623325047)
- MERIT Cloth DiscCeramic Alumina Plus QuickChng (08834160449)
- Norton Abrasives Quick Change Discs