Shop All Mounted Points
This Product is Discontinued
Norton Abrasives
Quantum Mounted Point, Dia. 3/8 In, Shape B52 (Discontinued)
Mfr # 69083149046
Zoro # G4357814
This Product is Discontinued
Key Features
- Shape B52
- Diameter 3/8 in
- Thickness 3/4 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083149046
- Zoro # G4357814
- UPC # 690831490462
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/8 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 3/8 in |
Details
Item | Vitrified Mounted Point |
Shape | B52 |
Thickness | 3/4 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Series | J2 |
Abrasive Shank Type | 1/8" |
Max. RPM | 45,370 RPM |
Operating Speed - Maximum | 45,370 RPM |
Overall Thickness | 3/4 in |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Overall Dia. 3/8 in, Overall Thickness 3/4 in, Grit 80, Shape B52, Operating Speed - Maximum 45,370 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.