Shop All Mounted Points
Norton Abrasives
Quantum Mounted Point, Dia. 3/8 In, Shape B122
Mfr # 69083149050
Zoro # G4357963
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B122
- Diameter 3/8 in
- Grade Medium
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083149050
- Zoro # G4357963
- UPC # 690831490509
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/8 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Shank Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Overall Dia. | 3/8 in |
Details
Item | Vitrified Mounted Point |
Shape | B122 |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Max. RPM | 61,650 RPM |
Abrasive Shank Type | 1/8" |
Series | Quantum 3NQ |
Operating Speed - Maximum | 68,740 RPM |
Primary Material Application | Carbon Steel, Stainless Steel |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Bond Type | Vitrified |
Overall Thickness | 3/8 in |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 3/8 in, Overall Thickness 3/8 in, Shank Dia. 1/8 in, Grit 80, Shape B122, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 68,740 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 40 (7000148187)
- BALLOTINI Ground Glass Blast Media (G3 (25-40))
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P100 Grit (78072775483)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TR, PK100 (71-31655K)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 3/4 In, Shape W200 (61463624544)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 2 x 1in, 60G (61463624592)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 (69083149145)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G (61463624389)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616473)
- NORTON ABRASIVES Mounted Point, Dia. 3/8 In, Shape B52 (61463624422)
- PFERD W239 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34471)
- Norton Abrasives Mounted Points