Shop All Mounted Points
Norton Abrasives
Quantum Mounted Point, Dia. 3/4 In, Shape A39
Mfr # 69083149147
Zoro # G4358033
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A39
- Diameter 3/4 in
- Thickness 3/4 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083149147
- Zoro # G4358033
- UPC # 690831491476
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/4 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Overall Dia. | 3/4 in |
Details
Item | Vitrified Mounted Point |
Shape | A39 |
Thickness | 3/4 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Series | Quantum 3NQ |
Abrasive Shank Type | 1/4" |
Max. RPM | 47,250 RPM |
Bond Type | Vitrified |
Overall Thickness | 3/4 in |
Operating Speed - Maximum | 44,030 RPM |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Primary Material Application | Carbon Steel, Stainless Steel |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 3/4 in, Overall Thickness 3/4 in, Shank Dia. 1/4 in, Grit 80, Shape A39, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 44,030 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire End Brush, 1", 0003007500 (0003007500)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64492)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58331)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- NORTON ABRASIVES MountedPoint, CottonFiber, 1/4 x1/2in, 60G (61463622655)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/8 x 1/2in, 60G (61463624517)
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/2 x1/4in, 60G (61463624583)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1in, 60G (61463624587)
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1/4 In, Shape W164 (69083149135)
- NORTON ABRASIVES VitrifiedMounted Point, 5/8 x 5/8in, 60G (61463624410)
- Norton Abrasives Mounted Points