Shop All Mounted Points
Norton Abrasives
Quantum Mounted Point, Dia. 3/4 In, Shape A23
Mfr # 69083149143
Zoro # G4358076
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A23
- Diameter 3/4 in
- Thickness 1 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69083149143
- Zoro # G4358076
- UPC # 690831491438
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/4 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Overall Dia. | 3/4 in |
Shank Dia. | 1/4 in |
Details
Item | Vitrified Mounted Point |
Shape | A23 |
Thickness | 1 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Shank Type | 1/4" |
Series | Quantum 3NQ |
Max. RPM | 39,370 RPM |
Operating Speed - Maximum | 40,300 RPM |
Bond Type | Vitrified |
Primary Material Application | Carbon Steel, Stainless Steel |
Overall Thickness | 1 in |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 3/4 in, Overall Thickness 1 in, Shank Dia. 1/4 in, Grit 80, Shape A23, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 40,300 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- METABO CutOff Wheel, T1, A30V, 20"X3/16"X1" (616367000)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- 3M Sanding Sheet, 11x9 In, 220 G, SC (02007)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 60G (61463624375)
- NORTON ABRASIVES 7/8 X 2 X 1/4 IN. NORZON RESIN BOND MOUNTED POINT A11 NZ242-UBXR1 24 GRIT, 5PK (61463616463)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8 x 1in, 60G (61463624539)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 1-1/2in, 30G (61463616470)
- NORTON ABRASIVES Mounted Point, Dia. 7/16 In, Shape B51 (61463624418)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 1/4in, 60G (61463624448)
- UNITED ABRASIVES/SAIT Mounted PointA134x25x14A36QPK10 (27401)
- Norton Abrasives Mounted Points