Shop All Mounted Points
Norton Abrasives
Quantum Mounted Point, Dia. 3/4 In, Shape A1
Mfr # 69083149139
Zoro # G4358015
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape A1
- Diameter 3/4 in
- Thickness 2-1/2 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083149139
- Zoro # G4358015
- UPC # 690831491391
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/4 in |
Spindle Dia. | 1/4 in |
Abrasive Shank Size | 1/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Overall Dia. | 3/4 in |
Details
Item | Vitrified Mounted Point |
Shape | A1 |
Thickness | 2-1/2 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Max. RPM | 19,800 RPM |
Series | Quantum 3NQ |
Abrasive Shank Type | 1/4" |
Operating Speed - Maximum | 20,960 RPM |
Primary Material Application | Carbon Steel, Stainless Steel |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Overall Thickness | 2 1/2 in |
Bond Type | Vitrified |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 3/4 in, Overall Thickness 2 1/2 in, Shank Dia. 1/4 in, Grit 80, Shape A1, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80, Operating Speed - Maximum 20,960 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad, 3 in. (45093)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- FLEX-HONE TOOL GBD30024 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD30024)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 220 Grit (40317)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/4 x1-1/2in, 60G (61463624552)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16x1-1/4in, 60G (61463624388)
- NORTON ABRASIVES Mounted Point, Dia. 1 In, Shape A38 (61463677682)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 1/2in, 60G (61463624526)
- NORTON ABRASIVES Vitrified Mounted Point, 3/8 x3/8in, 60G (61463624516)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A23 (69083149143)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G (61463624525)
- Norton Abrasives Mounted Points