Shop All Mounted Points
Norton Abrasives
Quantum Mounted Point, Dia. 1/4 In, Shape W164
Mfr # 69083149135
Zoro # G4357981
original price:
$2.79
10% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W164
- Diameter 1/4 in
- Thickness 3/4 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083149135
- Zoro # G4357981
- UPC # 690831491353
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1/4 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | W164 |
Thickness | 3/4 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Series | Quantum 3NQ |
Max. RPM | 45,900 RPM |
Abrasive Shank Type | 1/8" |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Operating Speed - Maximum | 47,880 RPM |
Primary Material Application | Carbon Steel, Stainless Steel |
Bond Type | Vitrified |
Overall Thickness | 3/4 in |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1/4 in, Overall Thickness 3/4 in, Shank Dia. 1/8 in, Grit 80, Shape W164, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 47,880 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep (66261016493)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47202)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307855)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843598)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A39 (69083149147)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60G (61463624392)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A23 (69083149143)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 1-1/2in, 30G (61463616470)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/16 x 3/8in, 60G (61463624482)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A1 (69083149139)
- CENTURY DRILL & TOOL Mounted Point, 8 Pc Set (75200)
- Norton Abrasives Mounted Points