Shop All Mounted Points
Norton Abrasives
Quantum Mounted Point, Dia. 1/2 In, Shape W189
Mfr # 61463677683
Zoro # G4357893
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W189
- Diameter 1/2 in
- Thickness 2 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 61463677683
- Zoro # G4357893
- UPC # 614636776835
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Dia. | 1/2 in |
Shank Length | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | W189 |
Thickness | 2 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Shank Type | 1/4" |
Series | Quantum |
Max. RPM | 24,000 RPM |
Compatible Tool Type | Die Grinder, Straight Grinder |
Overall Thickness | 2 in |
Operating Speed - Maximum | 24,000 RPM |
Bond Type | Vitrified |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1/2 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 80, Shape W189, Shank Length 1 1/2 in, Specification 3NQ80, Operating Speed - Maximum 24,000 RPM, Series Quantum, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20018 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20018)
- 3M Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w (02138)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 1/4in, 60G (61463624448)
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x1/4in, 60G (61463624495)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A39 (69083149147)
- NORTON ABRASIVES Mounted Point, Dia. 1 In, Shape A38 (61463677682)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 36G (61463624377)
- NORTON ABRASIVES Mounted Point, Dia. 1/2 In, Shape B42 (69083149045)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/16in, 60G (61463624472)
- Norton Abrasives Mounted Points