Shop All Mounted Points
Norton Abrasives
Quantum Mounted Point, Dia. 1-5/8 In, Shape A36
Mfr # 69083149146
Zoro # G4358042
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A36
- Diameter 1 5/8 in
- Thickness 3/8 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69083149146
- Zoro # G4358042
- UPC # 690831491469
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1 5/8 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Overall Dia. | 1 5/8 in |
Shank Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Details
Item | Vitrified Mounted Point |
Shape | A36 |
Thickness | 3/8 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Shank Type | 1/4" |
Max. RPM | 23,520 RPM |
Series | Quantum 3NQ |
Primary Material Application | Carbon Steel, Stainless Steel |
Bond Type | Vitrified |
Operating Speed - Maximum | 23,510 RPM |
Overall Thickness | 3/8 in |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 1 5/8 in, Overall Thickness 3/8 in, Shank Dia. 1/4 in, Grit 80, Shape A36, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 23,510 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT PSA Disc2060xPK10 (35238)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A36T 3" x .035" x 3/8" 36 Grit Aluminum Oxide (23050)
- NORTON ABRASIVES SMOOTH DISC 5"" MED 100G (07660768353)
- DEWALT Sander Abrasives (DWE7801)
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/4 x1-1/4in, 60G (61463624578)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1-1/8in, 60G (61463624382)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 60G (61463624378)
- NORTON ABRASIVES Mounted Point, Dia. 1 In, Shape A38 (61463677682)
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x1/8in, 60G (61463624543)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A23 (69083149143)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- Norton Abrasives Mounted Points