Shop All Quick Change Discs
Norton Abrasives
Qk Change Sand Disc, 1-1/2 In D, G 80, TR
Mfr # 66623335424
Zoro # G5164223
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623335424
- Zoro # G5164223
- UPC # 666233354244
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 1 1/2 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (282831)
- PFERD Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width (47239)
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (66261019760)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 2 (66254427834)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TS, PK25 (66261162327)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 24G, TR, PK100 (66261121018)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK100 (66261121013)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TR (66623335437)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- MERIT Quick Change Disc, Zirc AlO, 3in, 60G, TS (08834163282)
- Norton Abrasives Quick Change Discs