Shop All Quick Change Discs
Norton Abrasives
Qk Change Sand Disc, 1-1/2 In D, G 50, TS
Mfr # 66623340026
Zoro # G5163417
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TS (Type II)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623340026
- Zoro # G5163417
- UPC # 666233400262
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Change Disc |
Attaching System | TS (Type II) |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Bear-Tex Rapid Prep |
Backing Material | Polyester; Nylon |
Style | Turn-On/Turn-Off |
Max. RPM | 30,000 RPM |
Disc Attachment Type | Type 2 |
Backing Weight | Y |
Abrasive Grade | Coarse |
Attachment Type | Turn-On/Off |
Disc Backing Material | Paper |
Abrasive Grit | 50 |
Color | Brown |
Disc Attachment System | TS/TSM Turn-On/Off |
Quick Change System | TS |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 1 1/2 in, Quick Change System TS, Series Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 120G (73152)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 320 Grit Ultra Fine 50 pk (DND050320H60P)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-045755)
- DEDECO SUNBURST 2'' TC 6-PLY BLUE 400 GRIT (A/O) 1/UNIT (1314)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 50, TR (66261008822)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TR, PK25 (66261162320)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TS, PK25 (66261138661)
- 3M Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK50 (7000045097)
- Norton Abrasives Quick Change Discs