Shop All Quick Change Discs
Norton Abrasives
Qk Change Sand Disc, 1-1/2 In D, G 50, TR
Mfr # 66623335411
Zoro # G5190622
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide Aggregate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623335411
- Zoro # G5190622
- UPC # 666233354114
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Grade Coarse, Grit 50, Overall Diameter 1 1/2 in, Quick Change System TR, Series Vortex Rapid Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #320 Hook & Loo, 4 Holes Vented (M-178559)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1.5x1.5, AO, 60/80 (66253263053)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530417)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136181)
- NORTON ABRASIVES Quick Change Disc, 80 Grit, 2in, PK100 (66623319004)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 120, TR (66623340064)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 40, TS (66623335325)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (66261121054)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (66261121053)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- WALTER SURFACE TECHNOLOGIES Coarse, Conditioning Disc, 2" (04G202)
- Norton Abrasives Quick Change Discs