Shop All Quick Change Discs
Norton Abrasives
Qk Change Sand Disc, 1-1/2 In D, G 50, TR
Mfr # 66261047579
Zoro # G5163383
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261047579
- Zoro # G5163383
- UPC # 662610475793
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 1 1/2 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30721V)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered Sg, 1/8"x1/8"x1/2" (01V023)
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .040 Ceramic Ox. - 120 Grit (84211)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TS, PK100 (66261138170)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, PK100 (66623319003)
- NORTON ABRASIVES Quick Change Disc, Coarse, 3 in., PK50 (66623319028)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TS, PK25 (66261162327)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK50 (66261121034)
- NORTON ABRASIVES Quick Change Disc, 3/4 In D, Grit 80, TR (66623340032)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 320G (93546)
- Norton Abrasives Quick Change Discs