Shop All Quick Change Discs
Norton Abrasives
Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100
Mfr # 66261162310
Zoro # G3274223
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Premium Ceramic Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261162310
- Zoro # G3274223
- UPC # 662611623100
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight 3-Ply, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 1 1/2 in, Quick Change System TR, Series Blaze R980P, Maximum Operating Speed 30,000 RPM, Color Orange, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Dsc Backup Pad, 5 Hole, 5D (63642506136)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 11 pc (310-120004)
- 3M Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk (83242)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 2" dia (66261009189)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 50, TR (66623335417)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 60G, TS (66261129721)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TR (66261016994)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- NORTON ABRASIVES Non-Woven Disc, 2in dia.x1/4inWxTR (66254428237)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- Norton Abrasives Quick Change Discs