Shop All Back Up Pads
Norton Abrasives
Qk Chang Dsc BU Pad, 1-1/4D, TR
Mfr # 66261047580
Zoro # G2651564
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 1/4 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261047580
- Zoro # G2651564
- UPC # 662610475809
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 1 1/4 in |
Back Mounting Size | 1/4 in |
Diameter | 1-1/4" |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Diameter | 1 1/2 in |
Connector Size | 1/4 in |
Overall Width | 1 1/2 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Length | 2 1/2 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 1 1/2 in, Overall Diameter 1 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 180G, X-Weight, PK 10 (351563)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (40135)
- MIRKA Goldflex Soft 4.5"X5.5" P320, 10 PK (23-145-320RP)
- NORTON ABRASIVES Blending Disc, AlO, 2in, 120 Grit, Fin, TR (66261016763)
- NORTON ABRASIVES DISC SANDER 9"" (07660768104)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 2D, TS, (63642543210)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4D, TR (66261047581)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 2D, TR, (66261055103)
- HTI Mini HOOK AND LOOP Backing Plate - 3" (VP-3)
- Norton Abrasives Back Up Pads