Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc Roll, 6 In, P220GSC
Mfr # 66254487449
Zoro # G4148207
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P220
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254487449
- Zoro # G4148207
- UPC # 662544874495
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A475, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P180 Grit (9A-570-180)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Medium (07D033)
- NORTON ABRASIVES Grinding Wheel, T1, 10x3/4x3, AO, 46G, Med (66253160024)
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" (66254416175)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P180G, AlO (66261131477)
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 (66261047583)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 50 Grit (66261136352)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 36 Grit (66261136350)
- Norton Abrasives Adhesive Discs